Beli charging station di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orico 5 Port Desktop Charging Station USB A Type C PD
    Mulai

    Rp339.900

    Orico 5 Port Desktop Charging Station USB A Type C PD
    atribut:
    • Accessories: 1.2m Power Cable
    • Certification: FCC/CE/ROHS/3C
    • Dimensions (mm): 159.2x99x75.
    • Input Current (A): Max. 1.2
    • Input Voltage (V): 100-240
    • Material: PC+ABS
    • Output: USB-Asingle5V 2.4A 12W USB-Csingle5V 3A , 9V 2.22A , 12V 1.67A PD20W USB-A+USB-C5V 6A 30W+PD20W
    • Total Power (W): 50
  2. BREEZ-EV Electric Vehicle Charging Station (Pengisi Daya Aki)
    Mulai

    Rp27.999.900

    BREEZ-EV Electric Vehicle Charging Station (Pengisi Daya Aki)
    Deskripsi:
    These charging stations are mounted to the wall for indoor or outdoor charging applications. A sturdy mounting plate with heavy-duty screws and a key lock keep the unit securely in place.
    atribut:
    • UNSPSC: 26111704
    • Charger Function: Charging
    • Charger Style: Mounted
    • Charging Station Level: Level 2
    • Maximum Operating Temperature (°F): 122
    • Phase: 1
    • RFID Reader: Yes
  3. EGO Device Charging Station
    Mulai

    Rp26.999.900

    EGO Device Charging Station
    Deskripsi:
    Tabletop charging stations sit on a table, desk, or other flat surface so people can use their devices during charging. They're often used to provide a flexible workspace for meetings and team projects in offices.
    atribut:
    • UNSPSC: 26111704
    • Standards: CSA Certified; UL Listed
  4. TESTO Desktop Charging Station
    Mulai

    Rp1.699.900

    TESTO Desktop Charging Station
    Deskripsi:
    Use the charging station to charge your lithium-ion rechargeable battery. The desktop charging station can be positioned sturdily on your desk. The battery-charging station is particularly practical when used in combination with a spare battery - so you can use your thermal imager while charging a second battery at the same time. This means that you will always have a charged battery ready to hand the next time you need to use it. Product Includes: 1 x rechargeable battery charging station.
    atribut:
    • Product Color : Black
  5. Schneider Electric Charging Station Charge 3P+N
    Mulai

    Rp44.999.900

    Schneider Electric Charging Station Charge 3P+N
    Deskripsi:
    Karakteristik UmumDaya pengisian: 11/22 kW 3P- Arus pengisian daya maksimum dapat disesuaikan dari 6 A hingga 32 A- Soket Type 2 dengan penutup- Kabel yang terpasang (5 m atau 7 m) dengan konektor T2Daya- 230 V +/- 10% fase tunggal - 50-60 Hz untuk stasiun pengisian daya 7,4 kW- 400 V +/- 10% tiga fase - 50-60 Hz untuk stasiun pengisian daya 11 kW/22 kW- Perlindungan internal: filter DC 6 mA- Sistem pembumian yang sesuai: TT, TN-S, TN-C-S, IT/TT tanpa Netral (Hanya 230 V AC)
    atribut:
    • Color: White/Green
    • Communication Network Type: Wi-Fi; Wireless; Ethernet
    • Communication Port Protocol: OCPP 1.6, for connection to the Schneider Electric Wiser app
    • Depth (mm): 117
    • Earthing System: IT 230; TT; TN-S
    • Height (mm): 352
    • Input Type: Dry contact for dynamic energy management
    • Local Signalling: Red, green and blue 1 LED, function: status indication
    • Maximum Power: 11 kW 16 A
    • Mounting Mode: Wall-mounted
    • Number of Charge Point: 1
    • Number of Inputs: 1
    • Poles Description: 3P + N
    • Product or Component Type: Charging station
    • Protection Type: Earth-leakage protection
    • Range: Schneider Charge
    • Rated Supply Voltage: 400 V AC 50-60 Hz +/- 10 %
    • Standard: EN 61851; IEC 61851-1
    • Width (mm): 244
  6. Schneider Electric Charging Station EVlink Pro AC/AC Metal
    Mulai

    Rp88.999.900

    Schneider Electric Charging Station EVlink Pro AC/AC Metal
    Deskripsi:
    This EVlink Pro AC product is a wall-mounted charging station for all electrical vehicles compliant with IEC61851-1 standard. It can also be floor-standing, either fixed on a pedestal, or integrated in a kit enclosure. Both pedestal or kit enclosure have to be ordered separately. It can be installed indoor as well as outdoor. The IP degree of protection is IP55. The IK degree of protection is IK10. The operating temperature is between -30°C and 45°C. The storage temperature is between -40°C and 80°C. The output type is a 5m attached cable with a T2 socket-outlet with shutter (T2S) at the end, installed at the top centre of the station. All the contacts of T2 connector are silver-plated avoiding overheating. The nominal output power is 7.4kW. It is supplied in single-phase (1P+N). The rated charging current is 32A under 220V to 240VAC with a 50Hz to 60Hz frequency. It can be used with a TT, TN-S, or TN-C-S earthing system. It is also IT compatible with an additional isolation transformer on the power supply. The charging station is easy to install and to commission. It is recommended at multi-family home as well as at fleets, at street or at work. Its product weight is 10kg. Its color is dark grey (RAL 7016). It embeds a built-in protection against residual direct current, with a 6mA residual direct current detection device (RDC-DD), and a 30mA A-Si type residual current device (RCD). A MNx under voltage tripping auxiliary is also integrated in the charging station for safety. Moreover, it is necessary to meet EV Ready requirements. The charging station can be fed by cable coming from the rear, the top or the bottom of it. To load an electrical vehicle, the access control is done by a user authentication through RFID or NFC badge. But the charging station can also be used for free access. The load starting can be time-delayed. During the load time, the power can be limited to ensure the continuity of service and optimize the charging time of all the charging station based on a same feeding. It has 2 Ethernet RJ45 ports for LAN connection. The parameters are set up through eSetup app via Bluetooth or EcoStruxure EV Charging Expert. The charging station can be managed in standalone or in clustered architecture. The OCPP 1.6 communication protocol is used to connect to the supervision device.The available services are the charge detail records, the diagnosis capabilities and the load management. The charging station has the CE and EV Ready certification.
    atribut:
    • Accuracy Class of Energy Meter: Class 1
    • Cable Entry: Bottom entry; Top entry; Rear entry
    • Communication Network Type: Ethernet; Bluetooth; 3G/4G modem optional; Modbus TCP
    • Communication Port Protocol: OCPP 1.6
    • Communication Service: JSON smart charging for OCPP 1.6
    • Connector Type: 2 RJ45 for Ethernet LAN connection
    • Device Short Name: EVB3
    • Main Function Available: Diagnosis capabilities; Charge detail records; Load management
    • Mounting Mode: Wall-mounted; Wall-mounted (kit enclosure); Floor-standing (pedestal); Floor-standing (kit enclosure)
    • Mounting Support: Pedestal, to be ordered separately; Kit enclosure, to be ordered separately
    • Operating Mode: Clustered architecture; Standalone
    • Product or Component Type: Charging station
    • Protection Device Type: Residual direct current detection device (RDC-DD) - 6 mA; Residual current device (RCD) - 30 mAtype A-SI (Super Immunised)
    • Provided Equipment: 1 residual direct current detection device (RDC-DD) integrated; 1 residual current device (RCD) integrated; 1 MNx auxiliary contact integrated; 1 energy meter
    • Range: EVlink
    • Range Compatibility: EVlink EcoStruxure EV Charging Expert; EVlink EVlink Pro AC Metal; EcoStruxure EcoStruxure EV Advisor
    • Type of Installation: Indoor; Outdoor
  7. Schneider Electric Fast Charging Station Evlink Pro DC (Stasiun Pengisian Evlink)
    Mulai

    Rp1.099.999.900

    Schneider Electric Fast Charging Station Evlink Pro DC (Stasiun Pengisian Evlink)
    Deskripsi:
    Proteksi:- Proteksi short circuit & bebang berlebih (overload)- Proteksi Arus Bocor & ground fault- Proteksi Kenaikan temperatur
    atribut:
    • Access Control System: Badge RFID conforming to ISO/IEC 14443 A and B; Badge NFC
    • Connector Type: SAE CCS Combo 2
    • Device Application: Electrical Vehicle charger
    • Earthing System: TN-S; TN-C-S; TT; Compatible IT with additional isolation transformer on the power supply
    • Main User Language (Constantly Evolving): Danish; Dutch; English; French; German; Norwegian; Spanish
    • Number of Outputs: 2
    • Poles Description: 3P + N + E
    • Product or Component Type: Fast charging station
    • Protection Type: Short-circuit protection on output; Overload protection; Ground fault protection; Residual current breaker with overcurrent protection (RCBO); Temperature rise protection
    • Range: EVlink
    • Range Compatibility: EVlink EVlink Field Services; EVlink EVlink Load Management System
    • Type of Installation: Indoor/outdoor
  8. Schneider Electric Charging Station Charge 1P+N
    Mulai

    Rp42.999.900

    Schneider Electric Charging Station Charge 1P+N
    Deskripsi:
    Karakteristik UmumDaya pengisian: 7,4 kW 1P- Arus pengisian daya maksimum dapat disesuaikan dari 6 A hingga 32 A- Soket Type 2 dengan penutup- Kabel yang terpasang (5 m atau 7 m) dengan konektor T2Daya- 230 V +/- 10% fase tunggal - 50-60 Hz untuk stasiun pengisian daya 7,4 kW- 400 V +/- 10% tiga fase - 50-60 Hz untuk stasiun pengisian daya 11 kW/22 kW- Perlindungan internal: filter DC 6 mA- Sistem pembumian yang sesuai: TT, TN-S, TN-C-S, IT/TT tanpa Netral (Hanya 230 V AC)
    atribut:
    • Color: White/Green
    • Communication Network Type: Wi-Fi; Wireless; Ethernet
    • Communication Port Protocol: OCPP 1.6, for connection to the Schneider Electric Wiser app
    • Depth (mm): 117
    • Earthing System: IT 230; TT; TN-S
    • Height (mm): 352
    • Input Type: Dry contact for dynamic energy management
    • Local Signalling: Red, green and blue 1 LED, function: status indication
    • Mounting Mode: Wall-mounted
    • Number of Charge Point: 1
    • Number of Inputs: 1
    • Product or Component Type: Charging station
    • Protection Type: Earth-leakage protection
    • Range: Schneider Charge
    • Width (mm): 244
  9. Orico 40W 5 Port USB Smart Charging Station with Phone & Tablet Stand
    Mulai

    Rp319.900

    Orico 40W 5 Port USB Smart Charging Station with Phone & Tablet Stand
    atribut:
    • Material: PC + ABS
    • Total Power: Total Output 5V2.4A*5 40W
    • Output: Single Port Smart Detection 5V2.4A(Max)
    • Charging: Smart Detect+Synchronous Rectification+Current Limit+Wide Voltage
    • Accessory: 1.2M Power Cable
    • Certificate: FCC/CE/ROHS
    • Dimensions (mm): 125x100x62
  10. Orico 5-slot Desktop Charging Bracket for Phone and Tablet
    Mulai

    Rp62.900

    Orico 5-slot Desktop Charging Bracket for Phone and Tablet
    atribut:
    • Name: Double-side Desktop Holder
    • Material: ABS Material
    • Features: Two Fixed Angles
    • Dimensions (mm): 97x54x100
  11. Schneider Electric Pedestal Evlink Pro DC for Charging Station
    Mulai

    Rp37.999.900

    Schneider Electric Pedestal Evlink Pro DC for Charging Station
    Deskripsi:
    This EVlink Pro DC mounting accessory is a pedestal. It can only support a charging station with a power of 30kW or 60kW. It is made of aluminium. Its color is black (Pantone balck C). The total dimensions are (W) 245mm x (H) 740mm x (D) 245mm. The product weight is 10kg.
    atribut:
    • Color: Dark Grey
    • Connector Type of Charging Station: SAE CCS Combo 2
    • Depth (mm): 454
    • Height (mm): 1000
    • Material: Aluminium
    • Product Compatibility: 1 x charging station 60 kW
    • Product or Component Type: Pedestal
    • Range: EVlink
    • Range Compatibility: EVlink EVlink Pro DC
    • Width (mm): 341
  12. Indorack Device Charging Rack
    Mulai

    Rp21.999.900

    Indorack Device Charging Rack
    atribut:
    • Dimensions (DxWxH) (mm): 580x610x928
    • Total Output Power (W): 1950 (65Wx30)
  13. LUXOR Technology Charging Station
    Mulai

    Rp37.999.900

    LUXOR Technology Charging Station
    atribut:
    • UNSPSC: 24101501
  14. Kenmaster Organizer Box
    Mulai

    Rp64.900

    Kenmaster Organizer Box
    Deskripsi:
    - Kotak box di buat dengan material yang berkualitas- Kuat dan kokoh serta tidak mudah patah- Box organizer ini digunakan di meja belajar / komputer agar terlihat lebih rapi & tidak berantakan.- Berfungsi sebagai penyimpanan kabel-kabel listrik & stop kontak, stop kontak akan tersembunyi dibalik kotak management kabel- Selain membuat meja / tempat lainnya lebih rapi, juga dapat menjadikan stop kontak terhindar dari kuman, bakteri dan debu, yang dapat mengakibatkan kerusakan- Box Organizer charger digunakan untuk berbagai kebutuhan. mulai dari management kabel komputer, laptop hingga kabel charger smartphone dan tablet
  15. Vendopaint 1-Dero (Zinc Chromate) (Cat)
    Mulai

    Rp59.900

    Vendopaint 1-Dero (Zinc Chromate) (Cat)
    Deskripsi:
    Cat dasar besi, primer anti karat berbasis alkyd, memiliki daya lekat bagus.Rekomendasi pemakaian: dapat digunakan untuk interior maupun eksterior, pada besi maupun baja dan dapat dilapisi dengan VENAMEL syntetis.Tekstur: matt (tidak gloss)Berat Jenis: 1.45 gr/cm3Rekomendasi tebal lapisan: 40-50 mikron waktu keringDaya sebar teoritis: 9-11 m2/kgMetode aplikasi: kuas, roll dan sprayWaktu kering sentuh: 5-10 menit tergantung cuacaWaktu pelapisan ulang: 12-16 jam
Daftar Harga charging station Terbaru October 2026
Orico 5 Port Desktop Charging Station USB A Type C PDRp339.900
BREEZ-EV Electric Vehicle Charging Station (Pengisi Daya Aki)Rp27.999.900
EGO Device Charging StationRp26.999.900
TESTO Desktop Charging StationRp1.699.900
Schneider Electric Charging Station Charge 3P+NRp44.999.900
Schneider Electric Charging Station EVlink Pro AC/AC MetalRp88.999.900
Schneider Electric Fast Charging Station Evlink Pro DC (Stasiun Pengisian Evlink)Rp1.099.999.900
Schneider Electric Charging Station Charge 1P+NRp42.999.900
Bluetti Portable Power StationRp3.899.900
Orico 40W 5 Port USB Smart Charging Station with Phone & Tablet StandRp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)